

€500.04/ pieceexcl. VAT
€605.05incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 13 |
Type | Torque Head Ring-Ended Set |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 1.9 kg |
Type | Torque Head Ring End Set |
Height | 65 mm |
Length | 385 mm |
Width | 165 mm |