

€134.35/ pieceexcl. VAT
€162.56incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MT |
Type | Slotted Phillips Pliers And Tweezers Set |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 3 |
Number of slotted screwdrivers | 5 |
Weight | 726 kg |
Type | Slotted Phillips Pliers And Tweezers Set |
Height | 26 mm |
Length | 138 mm |
Width | 138 mm |