FACOM

FACOM Tool module - MOD.VEA0 - Module with 3 pliers 1000V isolated.

  • ERIKS:13573591
  • Manufacturer:3662424099700
Image 1
MODULE OF 3 EN 60900-COMPLIANT 1,000 VOLT VE PLIERS
-1,000V insulated tools to EN 60900.
-Including:
- Slip-joint locking multigrip pliers 180.VE.
- Diagonal cutters 391A.16VE.
- Standard wire strippers 194A.17VE.
-Compatible with the Facom modular storage system: - Compatible with CHRONO XL, CHRONO+, JETXL and JET+ roller cabinets.
Save to list

€164.93/ pieceexcl. VAT

€199.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM