FACOM

FACOM Tool module - 440.JP8 - Set of 8 Combination spanner OGV from 8 till 19 mm

  • ERIKS:14243208
  • Manufacturer:3148518006064
Image 1
440 - SET OF METRIC COMBINATION WRENCHES IN PORTABLE CASE
STANDARDS: NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738, ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, DIN 3113, ASME B107.100
Productivity and safety = Fast storage, fast finding, with you at all times.
Resists chemicals and shocks.

5 OGV® COMBINATION WRENCHES SIZES 27 TO 22 AND 34 MM IN FOAM TRAY
MODM.440-1 and MODM.440-2: Foam trays
MOD.440-1XL, MOD.440-2XL, MOD.440-1, MOD.440-2, MOD.440-4: Thermoformed trays
Compatible with the FACOM modular storage system: - MOD.440-1XL and MOD.440-2XL, MODM.440-1 and MODM.440-2: suited to CHRONO XL, CHRONO+, JET XL and JET+ roller cabinets. - MOD.440-1, MOD.440-2 and MOD.440-4: suited to CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ roller cabinets.

Set MODM.440-2 27 - 29 - 30 - 32 - 34
Set440.JP8 8 - 10 - 11 - 12 - 13 - 14 - 17 - 19
Save to list

€77.60/ pieceexcl. VAT

€93.90incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM