

€76.63/ pieceexcl. VAT
€92.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Tamper Screwdriver Set |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of Torx screwdrivers | 7 |
Weight | 0.917 kg |
Type | Tamper Screwdriver Set |
Height | 45 mm |
Length | 188 mm |
Width | 418 mm |