

€23.33/ pieceexcl. VAT
€28.23incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 84TC |
Type | T-Spinner Hexagonal Key |
Model | Metric |
Bullet-head | No |
Wrench width | 8 mm |
Length | 250 mm |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | T-Spinner Hexagonal Key |
Weight | 220 g |
Length short leg | 125 |
Length long shank | 250 |