

€21.69/ pieceexcl. VAT
€26.24incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 84TC |
Type | T-Spinner Hexagonal Key |
Model | Metric |
Bullet-head | No |
Wrench width | 6 mm |
Length | 210 mm |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | T-Spinner Hexagonal Key |
Weight | 145 g |
Length short leg | 105 |
Length long shank | 210 |