

€18.21/ pieceexcl. VAT
€22.03incl. VAT
37 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 84TC |
Type | T-Spinner Hexagonal Key |
Model | Metric |
Bullet-head | No |
Wrench width | 4 mm |
Length | 180 mm |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | T-Spinner Hexagonal Key |
Weight | 63 g |
Length short leg | 90 |
Length long shank | 180 |