FACOM

FACOM sx.70la dop 1/2,lange torxbit t70

  • ERIKS:23447488
  • Manufacturer:3148516592606
Image 1
Save to list

€37.13/ pieceexcl. VAT

€44.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Size (TX)
T70
With hole
No
Weight
280 g
Length
140 mm