FACOM

FACOM sx.55la dop 1/2,lange torxbit t55

  • ERIKS:23447487
  • Manufacturer:3148516592514
Image 1
Save to list

€29.42/ pieceexcl. VAT

€35.60incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Size (TX)
T55
With hole
No
Length
140 mm
Weight
220 g