FACOM

FACOM sx.45la dop 1/2,lange torxbit t45

  • ERIKS:23447486
  • Manufacturer:3148516592439
Image 1
Save to list

€29.20/ pieceexcl. VAT

€35.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Size (TX)
T45
With hole
No
Weight
95 g
Length
120 mm