FACOM

FACOM sx.40la dop 1/2,lange torxbit t40

  • ERIKS:23447485
  • Manufacturer:3148516592354
Image 1
Save to list

€28.45/ pieceexcl. VAT

€34.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Size (TX)
T40
With hole
No
Length
120 mm
Weight
95 g