

€49.85/ pieceexcl. VAT
€60.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 138A |
Length | 60 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Aluminum Alloy |
Weight | 280 g |
Model | Metric |