FACOM

FACOM Strap wrench - 138.S48 - Spare tyre L.1200 mm for 138A.48

  • ERIKS:23445029
  • Manufacturer:3148511374153
Image 1
Save to list

€20.20/ pieceexcl. VAT

€24.44incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
138
Length
1200 mm
Weight
74 g