FACOM

FACOM Strap wrench - 138.S30 - Spare tyre L.760 mm for 138A.30

  • ERIKS:23445028
  • Manufacturer:3148511374108
Image 1
Save to list

€16.49/ pieceexcl. VAT

€19.95incl. VAT

6 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
138
Length
760 mm
Weight
44 g