FACOM

FACOM Strap wrench - 138.S17 - Spare tyre L.430 mm for 138A.17

  • ERIKS:23445027
  • Manufacturer:3148511374061
Image 1
Save to list

€10.59/ pieceexcl. VAT

€12.81incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
138
Length
430 mm
Weight
26 g