

€10.12/ pieceexcl. VAT
€12.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 59 |
Model | Metric |
Wrench width | 26 x 28 mm |
VDE tested | No |
Single wrench model | Yes |
Length | 128 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 0.068 g |