

€208.07/ pieceexcl. VAT
€251.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Straight Ratchet Ring Wrench Set |
Set version | Compatible with the Facom modular storage system :, Compatible with CHRONO XL, CHRONO+, JETXL and JET+ roller cabinets |
Total number of tools | 7 |
Number of ring spanners | 7 |
Packaging | Plastic box |
Weight | 0.925 kg |
Type | Straight Ratchet Ring Wrench Set |
Height | 40 mm |
Length | 175 mm |