FACOM

FACOM Straight Ratchet Ring Wrench Set, 64 Series, Set of 6

  • ERIKS:23448675
  • Manufacturer:3148517443419
Image 1
VERSATILE - 2 dimensions per wrench, ACCESS & SPEED - Compact Ratchet Mechanism, Reversible by flipping the wrench, 5° ARC SWING - For the full range except 6mm (7,5°) and 7-8-9mm (7°)
Save to list

€212.13/ pieceexcl. VAT

€256.68incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
64
Type
Straight Ratchet Ring Wrench Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of ring spanners
6
Weight
0.825 kg
Type
Straight Ratchet Ring Wrenche Set