

€140.70/ pieceexcl. VAT
€170.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 64 |
Type | Straight Ratchet Ring Wrench Set |
Set version | VERSATILE - 2 dimensions per wrench, ACCESS & SPEED - Compact Ratchet Mechanism, Reversible by flipping the wrench, 5° ARC SWING - For the full range except 6mm (7,5°) and 7-8-9mm (7°) |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of ring spanners | 4 |
Weight | 0.535 kg |
Type | Straight Ratchet Ring Wrenche Set |