FACOM

FACOM Straight Ratchet Ring Wrench, 64C.S Series, 230 mm LG, 8x10 - 12x13, 16x17-18x19 mm WD

  • ERIKS:23449489
  • Manufacturer:3148517938489
Image 1
-Straight multi-opening ratchet ring wrenches: highly versatile wrenches = 4 dimensions per wrench. Saves weight: -1 single wrench in the tool box instead of 4.
-4 metric dimensions per wrench: - 64C.S1: 8x10 - 12x13 mm. - 64C.S2: 16x17 - 18x19 mm.
-Compact ratchet mechanism and reversible by lever.
-Increment 5°.
-Presentation: satin chrome finish.
Save to list

€38.88/ pieceexcl. VAT

€47.04incl. VAT

7 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
64C.S
Type
Straight ratchet ring wrench
Model
Metric
Wrench width
8x10 - 12x13 , 16x17-18x19 mm
Type
Straight ratchet ring wrench
Single wrench model
Yes
Length
230 mm
Low spark model
No
Isolation protection 1000 V
No
Weight
270 g
Surface protection
Satin Chrome