




€89.24/ pieceexcl. VAT
€107.98incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Straight Nose Circlip Pliers Set |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.946 kg |
Type | Straight Nose Circlip Pliers Set |
Height | 45 mm |
Length | 188 mm |