FACOM

FACOM Straight Double Ring Wrench Set, 59 Series, Set of 12

  • ERIKS:23446666
  • Manufacturer:3148515313608
Image 1
STRAIGHT - The slim heads and short shank allows to work in dense mechanical assemblies, OGV® PROFILE - 12-POINTS - Maximizing the contact between the socket and nut/bolt to preserves fasteners, DIMENSIONS - Metric sizes: 6 to 32 mm
Save to list

€205.08/ pieceexcl. VAT

€248.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
59
Type
Straight Double Ring Wrench Set
Total number of tools
12
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of ring spanners
12
Weight
1.3 kg
Type
Straight Double Ring Wrenche Set