

€56.75/ pieceexcl. VAT
€68.67incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATWCK |
Type | Stainless Steel Screwdriver Set |
Material | Stainless steel |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of slotted screwdrivers | 3 |
Weight | 0.00072 kg |
Type | Stainless Steel Screwdriver Set |