

€29.36/ pieceexcl. VAT
€35.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83SH |
Type | Spherical head long key |
Model | Metric |
Bullet-head | Yes |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Spherical head long key |
Weight | 435 g |