FACOM

FACOM Socketset - R.360NANO-U112 -Socketset 1/4" 12-point -Inch

  • ERIKS:13337724
  • Manufacturer:3148519311211
Image 1
Includes:
1 x 1/4" ratchet: R.360
10 x 1/4" 6-point sockets inch: 7/32` 1/4`9/32`5/16` -11/32` 3/8` 13/32` 7/16` 1/2` 9/16`.
21 x standard series 1 bits 1/4" 6.35 mm drive L 25 mm:
ES.T High Perf` for slotted head screw: F4.5 F6.5 F08.
EP.T High Perf` Phillips®: PH1 PH2 PH3.
ED.T High Perf` Pozidriv®: PZ1 PZ2 PZ3.
EH for 6-point countersunk screw: 1/4 1/8 3/16 5/32 7/32.
EXR Resistorx®: TR 10 TR 15 TR 20 TR 25 TR 27 TR 30 TR 40.
1 x 1/4" socket holder bit: ECR.
1 x 1/4" universal joint: R.240A.
1 x 1/4" standard spring-clip bit holder: R.235:
1 x 1/4" short spinner: R.236C.
1 x 1/4" standard extension L 100 mm: R.210.
1 x 1/4" standard extension L 55 mm: R.206
Save to list

€182.28/ pieceexcl. VAT

€220.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.360NANO-U112
Drive size
1/4"
Connection size
6.3 mm
Weight
300 g