FACOM

FACOM Sockets set 1/4" - 12-point - with ratchet - RL.NANO112 in case

  • ERIKS:12306842
  • Manufacturer:3148519041811
Image 1
1 x 1/4" high performance sealed ratchet - RL.161
10 x 1/4" 12-point metric sockets : 05.5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm.
11 x 1/4" serie 1 bits - L 25 mm
ED.1T High Perf' for Pozidriv® screws: PZ1 - PZ2 - PZ3.
EH.1 Standard for hex countersunk screws - metric : 3,0 - 4,0 - 5,0 - 6,0 - 7,0.
ES.1T High Perf' for slotted head screws: F4,5 - F6,5 - F8,0
1 x 1/4 Universal joint - R.240A
1 x 1/4 bit holder socket with standard locking pin - R.235
1 x 1/4 short screwdriver handle - R.236C
1 x 1/4 standard extension - L 100 mm
1 x 1/4 standard extension - L 55 mm
Empty case : BV.NANO.
Save to list

€158.94/ pieceexcl. VAT

€192.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM