FACOM

FACOM Sockets set 1/4" - 12-point - with ratchet - RL.NANO-U112 in case

  • ERIKS:12306590
  • Manufacturer:3148519085532
Image 1
1 x 1/4″ high performance sealed ratchet: RL.161
1 x 1/4″ 12-point sockets – inch: 7/32` – 1/4` – 9/32` – 5/16` – 11/32` – 3/8` – 13/32` – 7/16` – 1/2` – 9/16`.
11 x standard series 1 bits – 1/4″ – 6.35 mm drive – L 25 mm:
– ES.T High Perf` for slotted head screw: F4 – F6.5 – F8.
– ED.T High Perf` Pozidriv®: PZ1 – PZ2 – PZ3.
– EH for 6-point countersunk screw: 1/4 – 1/8 – 3/16 – 5/32 – 7/32.
1 x 1/4″ socket holder bit: ECR.
1 x 1/4″ universal joint: R.240A.
1 x 1/4″ standard spring-clip bit holder: – R.235:
1 x 1/4″ short spinner: R.236C.
1 x 1/4″ standard extension – L 100 mm: R.210.
1 x 1/4″ standard extension – L 55 mm: R.206
Empty case : BV.RNANO-U.
Weight: 0.745 kg.
Save to list

€171.39/ pieceexcl. VAT

€207.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM