

€117.37/ pieceexcl. VAT
€142.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AMEX |
Type | Bit Socket Set |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of Torx screwdrivers | 9 |
Weight | 0.947 kg |
Type | Bit Socket Set |