FACOM

FACOM Socket set - SL.161-4P6 - Sockets 1/2" 6-point from 8 till 32mm

  • ERIKS:13036195
  • Manufacturer:3662424066818
Image 1
1/2" METRIC 6-POINT SOCKETS SET
Contains:
1 x high performance sealed 1/2" ratchet SL.161.
21 x 1/2" metric 6-point sockets S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm.
2 x 1/2" extensions: L 130 mm (S.210) - L 250 mm (S.215).
1 x 1/2" universal joint: S.240A.
1 x 1/2" sliding handle: S.120A.
Supplied with a set of pictograms to customize your box.
Empty case: BP.MBOXL.
Thermoformed tray L (420 x 188 mm): PL.L02.
Save to list

€247.44/ pieceexcl. VAT

€299.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SL.161
Drive size
1/2"
Connection size
12.5 mm