FACOM

FACOM socket set - R.161-2P6 - socket set 1/4" 6-point from 4 till 13mm 15 pc ratchet R.161B

  • ERIKS:13278706
  • Manufacturer:3662424075469
Image 1
15-PIECE 1/4" METRIC 6-POINT SOCKET SET - R.161B
Contains:
1 x high performance sealed 1/4" ratchet R.161B.
11 x 1/4" metric 6-point sockets R. 4 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 mm.
1 x 1/4" extension: L 100 mm (R.210).
1 x 1/4" sliding handle: R.120A.
1 x 1/4" screwdriver handle: R.236A.
Supplied with a set of pictograms to customize your box.
Empty case: BP.MBOXS.
Thermoformed tray S (188 x 105 mm): PL.S10.
Save to list

€112.89/ pieceexcl. VAT

€136.60incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.161-2P6
Drive size
1/4"
Connection size
6.3 mm