FACOM

FACOM Socket set - NS.J9 - Set of 9 short 1/2" impact sockets 6-sided on rail, metric

  • ERIKS:23448559
  • Manufacturer:3148517332805
Image 1
9-PIECE RACK SET OF 1/2" DRIVE METRIC 6-POINT IMPACT SOCKETS
-A selection of the most popular sizes for automotive applications: NS.13A - NS.14A - NS.16A - NS.17A - NS.18 - NS.19A - NS.21A - NS.22A - NS.24A.
-Essential accessory for any 1/2" drive.
-Supplied on rack CKS.95.
Save to list

€112.39/ pieceexcl. VAT

€135.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.J9
Drive size
1/2"
Connection size
12.5 mm
Weight
1200 g