FACOM

FACOM Socket set - NS.405B - Set of long 1/2" impact sockets from 10 to 24 mm

  • ERIKS:13210044
  • Manufacturer:3662424070495
Image 1
NS.405B Impact sockets 1/2" 10MM-24MM

Made up of 1/2" impact sockets 10-24 mm long
- For safety, use the impact sockets with the supplied collets and pins.
Including:
- Long sockets 1/2": 10 - 11 - 12 - 13 - 14 - 16 - 17 - 19 - 21 - 22 - 23 - 24 mm.
-Plastic case BP.112, size (L x D x H) : 389 x 164 x 66 mm.
-Tray PL.418.
Save to list

€274.98/ pieceexcl. VAT

€332.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.405B
Drive size
1/2"
Connection size
12.5 mm
Weight
4000 g