FACOM

FACOM Socket set - MOD.R161-46 - Module sockets 1/4" 6-sided - hexagon keys and bits

  • ERIKS:13203743
  • Manufacturer:3662424075995
Image 1
52-PIECE 1/4" METRIC 6-POINT SOCKET MODULE - R.161B
-Compatible with the FACOM modular storage system:
-Suited to CHRONO XL, CHRONO+, JET XL, JET+ roller cabinets and MBOX.L box.
-Contains:
1 x high performance sealed 1/4" ratchet R.161B.
10 x 1/4" metric 6-point sockets R. 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
2 x 1/4" extensions: L 55 mm (R.209) - L 150 mm (R.215).
1 x 1/4" universal joint: R.240A.
1 x 1/4" sliding handle: R.120A.
1 x 1/4" screwdriver handle: R.236A.
1 x 1/4" socket bit holder with retaining pin - standard for 1/4` bits - S.236. R.235.
18 x bits - 1/4" drive bit - 6.35 mm - L 25 mm:
- EP.1T for Philips® head screws: PH1 - PH2 - PH3.
- ED.1T for Pozidriv® head screws: PZ1 - PZ2.
- ES.1T for slotted head screws: 6.5 - 8.0 mm.
- EH.1 for metric 6-point socket head screws: 3 - 4 - 5 - 6 - 7 mm.
- EXR.1 for vis Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT30 - TT40.
9 x metric spherical head key set (83SH.JPAA): 83SH. 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 7 - 8 mm.
8 x Torx® keys set (89S.JP8A): T10 - T15 - T20 - T25 - T27 - T30 - T40 - T45.
Thermoformed tray L (420 x 188 mm): PL.658.
Save to list

€205.16/ pieceexcl. VAT

€248.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
MOD.R161-46
Drive size
1/4"
Connection size
6.3 mm
Weight
1280 g