FACOM

FACOM Socket for Torx screws - SXM.60 - 1/2" T60

  • ERIKS:23448378
  • Manufacturer:3148517230651
Image 1
SXM - 1/2" DRIVE TORX® BIT SOCKETS
-Standard length series.
-For Torx® female drive fasteners.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
-Also available in case set (Ref AMEX.3).
Save to list

€20.45/ pieceexcl. VAT

€24.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SXM
Connection size
1/2
Size (TX)
T60
With hole
No
Weight
65 g
Length
60 mm
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" T60x55mm

  • Eriks:23061817
  • Manufacturer:4317784119580

€9.57/ pieceexcl. VAT

€11.58incl. VAT

Estimated delivery date - 12/11/2026