FACOM

FACOM Socket for Torx screws - SXM.27 - 1/2" T27

  • ERIKS:23448375
  • Manufacturer:3148517230316
Image 1
SXM - 1/2" DRIVE TORX® BIT SOCKETS
-Standard length series.
-For Torx® female drive fasteners.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
-Also available in case set (Ref AMEX.3).
Save to list

€17.18/ pieceexcl. VAT

€20.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SXM
Connection size
1/2
Size (TX)
T27
With hole
No
Length
60 mm
Weight
60 g
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" T27x55 mm

  • Eriks:23061811
  • Manufacturer:4317784119528

€7.54/ pieceexcl. VAT

€9.12incl. VAT

Estimated delivery date - 12/11/2026