FACOM

FACOM Socket for Torx screws - STX.16 - 1/2" - E16

  • ERIKS:23443904
  • Manufacturer:3148510591865
Image 1
STX - 1/2" TORX® SOCKETS
-For Torx® fasteners.
-Finish: bright chrome.
-Available as rack set Ref STX.40 (E12 --> E20) and Ref RSX.J6 (E6 --> E16).
Save to list

€10.13/ pieceexcl. VAT

€12.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
STX
Connection size
1/2
Size (TX)
E16
With hole
No
Length
37 mm
Weight
60 g