FACOM

FACOM Socket for Torx screws - RX.10 - 1/4" T10

  • ERIKS:23446551
  • Manufacturer:3148515144400
Image 1
RX 1/4" DRIVE TORX® BIT SOCKETS
-Removable hard tip for more durability.
-R.245 socket.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€12.82/ pieceexcl. VAT

€15.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
RX
Connection size
1/4
Size (TX)
T10
With hole
No
Weight
17 g
Length
37 mm