FACOM

FACOM Socket for Torx screws - JX.20 - 3/8" T20

  • ERIKS:23446452
  • Manufacturer:3148515066085
Image 1
JX - 3/8" TORX® DRIVE SOCKETS
-Removable bits.
-J.236 socket.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€15.24/ pieceexcl. VAT

€18.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
JX
Connection size
3/8
Size (TX)
T20
With hole
No
Weight
16 g
Length
46 mm