FACOM

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 27mm

  • ERIKS:23443703
  • Manufacturer:3148510541655
Image 1
ISO 2725-1, DIN 3124, NF ISO 2725-1.

-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
--Finish: bright chrome
Save to list

€17.98/ pieceexcl. VAT

€21.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
27 mm
Connection size
1/2 in
Outer Diameter
36.5 mm
Length
77 mm
Weight
310 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. long 1/2" 27x77 mm

  • Eriks:23062502
  • Manufacturer:4317784203524

€12.05/ pieceexcl. VAT

€14.58incl. VAT

Estimated delivery date - 12/11/2026