FACOM

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 18mm

  • ERIKS:23443696
  • Manufacturer:3148510541587
Image 1
ISO 2725-1, DIN 3124, NF ISO 2725-1.

-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
--Finish: bright chrome
Save to list

€13.79/ pieceexcl. VAT

€16.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
18 mm
Connection size
1/2 in
Outer Diameter
25 mm
Length
77 mm
Weight
160 g