FACOM

FACOM Socket for hexagonal nut -S.HLA - 1/2" Long-reach metric 14mm

  • ERIKS:23443687
  • Manufacturer:3148510541044
Image 1
ISO 2725-1, DIN 3124, NF ISO 2725-1.

-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
--Finish: bright chrome
Save to list

€12.37/ pieceexcl. VAT

€14.97incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
14 mm
Connection size
1/2 in
Outer Diameter
203 mm
Length
77 mm
Weight
120 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. long 1/2" 14x77 mm

  • Eriks:23062493
  • Manufacturer:4317784203470

€8.37/ pieceexcl. VAT

€10.13incl. VAT

Estimated delivery date - 12/11/2026