FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 9mm

  • ERIKS:23443665
  • Manufacturer:3148510539102
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
9 mm
Connection size
1/2 in
Outer Diameter
138 mm
Length
36 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 9x38 mm

  • Eriks:23061776
  • Manufacturer:4317784096249

€4.53/ pieceexcl. VAT

€5.48incl. VAT

Estimated delivery date - 12/11/2026