FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 8mm

  • ERIKS:23443664
  • Manufacturer:3148510539003
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
8 mm
Connection size
1/2 in
Outer Diameter
13.1 mm
Length
36 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 8x38 mm

  • Eriks:23061775
  • Manufacturer:4317784096232

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Estimated delivery date - 12/11/2026