FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 34mm

  • ERIKS:23443695
  • Manufacturer:3148510541556
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€10.23/ pieceexcl. VAT

€12.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
34 mm
Connection size
1/2 in
Outer Diameter
44.9 mm
Length
44 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 34x45 mm

  • Eriks:23061793
  • Manufacturer:61110341

€13.02/ pieceexcl. VAT

€15.75incl. VAT

Estimated delivery date - 12/11/2026