FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 32mm

  • ERIKS:23443694
  • Manufacturer:3148510541402
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€7.12/ pieceexcl. VAT

€8.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
32 mm
Connection size
1/2 in
Outer Diameter
42.6 mm
Length
44 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 32x45 mm

  • Eriks:23061792
  • Manufacturer:4317784096416

€8.92/ pieceexcl. VAT

€10.79incl. VAT

Estimated delivery date - 12/11/2026