FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 31mm

  • ERIKS:23443693
  • Manufacturer:3148510541303
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€7.12/ pieceexcl. VAT

€8.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
31 mm
Connection size
1/2 in
Outer Diameter
41.6 mm
Length
44 mm