FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 27mm

  • ERIKS:23443683
  • Manufacturer:3148510540900
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€5.87/ pieceexcl. VAT

€7.10incl. VAT

8 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
27 mm
Connection size
1/2 in
Outer Diameter
29.2 mm
Length
44 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 27x45 mm

  • Eriks:23061790
  • Manufacturer:4317784096393

€6.74/ pieceexcl. VAT

€8.16incl. VAT

Estimated delivery date - 12/11/2026