FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 25mm

  • ERIKS:23443681
  • Manufacturer:3148510540702
Image 1
conform ISO 2725-1, DIN 3124, NF ISO 2725-1.
Save to list

€5.44/ pieceexcl. VAT

€6.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
25 mm
Connection size
1/2 in
Outer Diameter
27.7 mm
Length
38 mm