FACOM

FACOM Socket for hexagonal nut -S.H - 1/2" metric 22mm

  • ERIKS:23443678
  • Manufacturer:3148510540405
Image 1
1/2in square drive 6 point OGV® socket.
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Wrench width
22 mm
Connection size
1/2 in
Outer Diameter
30.4 mm
Length
38 mm
Alternatives
Product Image

FORMAT Socket wrench insert hex. 1/2" 22x38 mm

  • Eriks:23061788
  • Manufacturer:4317784096355

€5.66/ pieceexcl. VAT

€6.85incl. VAT

Estimated delivery date - 12/11/2026